20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Surge Protector Strip, 6 Outlet, White

POWER FIRST| Zoro #: G2389326| Mfr #: 6CYY6

$15.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389326 Mfr #: 6CYY6
Includes: Indicator Light for Active Surge ProtectionMedical Grade: No
Voltage: 125Item: Surge Protector Outlet Strip
Telephone/Fax Surge Protection: NoNEMA Plug Configuration: 5-15P
Coax Surge Protection: NoMounting Style: Mounting Hole
Gauge/Conductor: 14/3Rated Joules: 450
Hz: 60Depth: 1-9/64"
Number of Transformer Outlets: 0Housing Material: Plastic
Color: WhiteNEC Cord Designation: SJT
Cord Length: 6 ft.GFCI Protected: No
Width: 1-23/32"NEMA Receptacle Configuration: 5-15R
Number of Outlets: 6Circuit Breaker: No
Max. Surge Current: 22.5kAPower Indicator: No
Max. Amps: 15Standards: UL1449/1363
Length: 10-13/32"Country of Origin (subject to change): China

Product Description

Surge Protector Outlet Strip, Number of Outlets 6, Color White, Cord Length 6 ft., Rated Joules 450, Medical Grade No, Housing Material Plastic, Voltage 125, Max. Amps 15, Length 10-13/32 In., Max. Surge Current 22.5kA, Mounting Style Mounting Hole, Power Indicator No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Width 1-23/32 In., Depth 1-9/64 In., Telephone/Fax Surge Protection No, Coax Surge Protection No, GFCI Protected No, NEC Cord Designation SJT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.