KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protector Strip, 7 Outlet, White

POWER FIRST| Zoro #: G0288215| Mfr #: 6CYY5

$22.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-57/64"
NEMA Plug Configuration: 5-15P
Voltage: 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288215 Mfr #: 6CYY5
Width: 2-57/64"NEMA Plug Configuration: 5-15P
Voltage: 125Color: White
Max. Surge Current: 22.5kAPower Indicator: Yes
Coax Surge Protection: NoItem: Surge Protector Outlet Strip
Medical Grade: NoMax. Amps: 15
GFCI Protected: NoMounting Style: Mounting Hole
Cord Length: 6 ft.Includes: Indicator Light for Active Surge Protection
Number of Outlets: 7Housing Material: Plastic
Length: 13-25/32"Rated Joules: 450
Number of Transformer Outlets: 0Hz: 60
Gauge/Conductor: 14/3Telephone/Fax Surge Protection: No
NEC Cord Designation: SJTDepth: 1-5/16"
Circuit Breaker: YesStandards: UL1449/1363
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

Surge Protector Outlet Strip, 7 Number of Total Outlets - Ext. Cords and Outlet Strips, White, Cord Length - Ext. Cords and Outlet Strips 6 ft., Rated Joules 450, Medical Grade No, Plastic, Max. Amps - Ext. Cords and Outlet Strips 15.0, Power Indicator Yes, 5-15R, 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Number of Transformer Outlets 0, Voltage 125, Length 13-25/32 In., Max. Surge Current 22.5kA, Mounting Style Mounting Hole, Width 2-57/64 In., Depth 1-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews