Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Temporary Power Cord, 50A, CS6365, 100 ft.

  • Zoro #: G0984094
  • Mfr #: 4HDX4

$764.53

Details
  • Wire Size: 6/3, 8/1
  • Plug End: CS6365
  • Number of Wires: 4
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Power First #4HDX4 Specifications

  • Zoro #: G0984094
  • Mfr #: 4HDX4
Wire Size: 6/3, 8/1 Plug End: CS6365
Number of Wires: 4 Connector End: CS6364
Voltage Rating: 125/250VAC Standards: ETL Listed
Number of Poles: 3 Material: PVC
Item: Temporary Power Cord Color: Black
For Use With: 4HDX2 NEMA Rating: 3R
Cord Length: 100 ft. Max. Amps: 50
Country of Origin (subject to change): China

Description

We have a huge selection of power strips, power supply cords, and extension cords. Here is some additional information about Power First Temporary Power Cord. Cord Length: 100 ft., Number Of Poles: 3.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Power First #4HDX4