8 ft. 16/2 Test Cord and Clip SJ

POWER FIRST| Zoro #: G1892256| Mfr #: 1FD78

$18.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: BlackVoltage: 125Cord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892256 Mfr #: 1FD78
Jacket Color: BlackVoltage: 125
Cord Length: 8 ft.Gauge/Conductor: 16/2
Shape: RoundMax. Cord Temp.: 167 Degrees F
NEMA Plug Configuration: 1-15pNEC Cord Designation: SJ
Max. Amps: 13Item: Test Cord and Clip
Temp. Range: 32 to 167 Degrees FCountry of Origin (subject to change): Indonesia

Description

Test Cord and Clip, Gauge/Conductor - Wire and Cable 16/2, Jacket Material - Wire and Cable Rubber, Jacket Color Black, Connector End - Wire and Cable 1-15P, Cord Length 8 ft., Voltage 125, NEMA Plug Configuration 1-15P, Max. Amps 13, Shape Round, Temp. Range 32 to 167 Degrees F, Max. Cord Temp. 167 Degrees F, NEC Cord Designation SJ

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews