BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Toggle Switch, 3PDT, 15A @ 277V, QuikConnct

POWER FIRST| Zoro #: G2317621| Mfr #: 2LMY9

$16.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Connections: 9Contact Form: 3PDTTerminals: Quick Connect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317621 Mfr #: 2LMY9
Number of Connections: 9Contact Form: 3PDT
Terminals: Quick ConnectOperating Temp. Range: 185 Degrees F
Stem Dia. and Thread Size: 15/32-32UNS-2AStem Length: 0.500"
Switch Function: On/Off/OnAC Contact Rating: 24A @ 125VAC, 15A @ 277VAC
Actuator Style: BatHP: 2
Item: Toggle SwitchMounting Hole: 0.50" dia.
Actuator Length: 0.75"Standards: UL, cUL (E200089), TUV, CE
Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/Off/On, AC Contact Rating 24A @ 125VAC, 15A @ 277VAC, HP 2, Terminals Quick Connect, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.75 In., Stem Length 0.500 In., Stem Dia. and Thread Size 15/32-32UNS-2A, Operating Temp. Range 185 Degrees F, Standards UL, cUL (E200089), TUV, CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews