Toggle Switch, 3PDT, 15A @ 277V, Screw

POWER FIRST| Zoro #: G1021535| Mfr #: 2VLP3

$16.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 185 Degrees F
Switch Function: On/Off/On
Stem Dia. and Thread Size: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021535 Mfr #: 2VLP3
Operating Temp. Range: 185 Degrees FSwitch Function: On/Off/On
Stem Dia. and Thread Size: 0.500"Contact Form: 3PDT
Terminals: ScrewStem Length: 0.500"
AC Contact Rating: 20A @ 125VAC, 15A @ 277VACActuator Style: Bat
Standards: ULHP: 2
Actuator Length: 0.75"Item: Toggle Switch
Mounting Hole: 0.50" dia.Number of Connections: 9
Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/Off/On, AC Contact Rating 20A @ 125VAC, 15A @ 277VAC, HP 2, Terminals Screw, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.750 In., Stem Length 0.500 In., Stem Dia. and Thread Size 0.500 In., Operating Temp. Range 185 Degrees F, Standards UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews