SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Toggle Switch, DPDT, 15A @ 277V, QuikConnct

POWER FIRST| Zoro #: G0588707| Mfr #: 2VLU3

$10.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.Terminals: Quick ConnectHP: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588707 Mfr #: 2VLU3
Mounting Hole: 0.50" dia.Terminals: Quick Connect
HP: 2Actuator Length: 0.68"
Switch Function: On/Off/OnStandards: UL
Stem Length: 0.500"Item: Toggle Switch
Contact Form: DPDTActuator Style: Bat
AC Contact Rating: 20A @ 125VAC, 15A @ 277VACOperating Temp. Range: 185 Degrees F
Number of Connections: 6Stem Dia. and Thread Size: 0.500"
Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 20A @ 125VAC, 15A @ 277VAC, HP 2, Terminals Quick Connect, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.500 In., Stem Dia. and Thread Size 0.500 In., Operating Temp. Range 185 Degrees F, Standards UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews