Toggle Switch, DPST, 15A @ 277V, QuikConnct

POWER FIRST| Zoro #: G1498016| Mfr #: 2LMZ8

$8.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL
Mounting Hole: 0.50" dia.
Terminals: Quick Connect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498016 Mfr #: 2LMZ8
Standards: ULMounting Hole: 0.50" dia.
Terminals: Quick ConnectContact Form: DPST
HP: 1-1/2Operating Temp. Range: 185 Degrees F
Stem Dia. and Thread Size: 0.500"Stem Length: 0.500"
Switch Function: Momentary On/OffActuator Style: Bat
Actuator Length: 0.75"AC Contact Rating: 20A @ 125VAC, 15A @ 277VAC
Number of Connections: 4Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, Terminals 0.25 In. Quick Connect Tab, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, HP 1-1/2, Actuator Style Bat, Actuator Length 0.75 In., Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In., Operating Temp. Range 185 Degrees F, Standards UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews