KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch Nut, M12, PK5

POWER FIRST| Zoro #: G1394294| Mfr #: 6GCW7

$0.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5/8"
Item: Toggle Switch Nut
Thread Size: M12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394294 Mfr #: 6GCW7
Width: 5/8"Item: Toggle Switch Nut
Thread Size: M12For Use With: Power First Panel Mount Toggle Switches
Color: SilverHeight: 63/64"
Country of Origin (subject to change): China

Description

Toggle Switch Nut, Thread Size M12, Color Silver, Height 63/64 In., Width 5/8 In., For Use With Power First Panel Mount Toggle Switches, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews