SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Toggle Switch, SPDT, 15A @ 277V, Screw

POWER FIRST| Zoro #: G1462176| Mfr #: 2LMZ5

$7.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.Terminals: ScrewHP: 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462176 Mfr #: 2LMZ5
Mounting Hole: 0.50" dia.Terminals: Screw
HP: 1-1/2Actuator Length: 0.75"
Switch Function: On/Off/Momentary OnStandards: UL
Stem Length: 0.500"Item: Toggle Switch
Contact Form: SPDTActuator Style: Bat
AC Contact Rating: 20A @ 125VAC, 15A @ 277VACOperating Temp. Range: 185 Degrees F
Number of Connections: 3Stem Dia. and Thread Size: M12 x 1-6g
Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/Momentary On, AC Contact Rating 20A @ 125VAC, 15A @ 277VAC, HP 1-1/2, Terminals Screw, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.75 In., Stem Length 0.500 In., Stem Dia. and Thread Size M12 x 1-6g, Operating Temp. Range 185 Degrees F, Standards UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews