Toggle Switch, SPDT, 15A @ 277V, Screw

POWER FIRST| Zoro #: G2121953| Mfr #: 2VLN6

$6.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Screw
Number of Connections: 3
Actuator Style: Bat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121953 Mfr #: 2VLN6
Terminals: ScrewNumber of Connections: 3
Actuator Style: BatOperating Temp. Range: 185 Degrees F
HP: 2Switch Function: On/On
Item: Toggle SwitchActuator Length: 0.75"
Stem Dia. and Thread Size: 0.500"Mounting Hole: 0.50" dia.
Stem Length: 0.500"Contact Form: SPDT
AC Contact Rating: 20A @ 125VAC, 15A @ 277VACStandards: UL
Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, AC Contact Rating 20A @ 125VAC, 15A @ 277VAC, HP 2, Terminals Screw, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.750 In., Stem Length 0.500 In., Stem Dia. and Thread Size 0.500 In., Operating Temp. Range 185 Degrees F, Standards UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews