Toggle Switch, SPST, 2 Conn., Maint. On/Off

POWER FIRST| Zoro #: G2280993| Mfr #: 2VLN4

$6.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.Terminals: WireActuator Length: 0.68"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280993 Mfr #: 2VLN4
Mounting Hole: 0.50" dia.Terminals: Wire
Actuator Length: 0.68"Switch Function: On/Off
Standards: ULStem Length: 0.375"
Item: Toggle SwitchContact Form: SPST
Actuator Style: BatAC Contact Rating: 6A @ 125VAC, 3A @ 250VAC
Operating Temp. Range: 149 Degrees FNumber of Connections: 2
Stem Dia. and Thread Size: 0.500"Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 6A @ 125VAC, 3A @ 250VAC, Terminals Wire, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.375 In., Stem Dia. and Thread Size 0.500 In., Operating Temp. Range 149 Degrees F, Standards UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews