KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Connector, Orange, PK100

POWER FIRST| Zoro #: G1041476| Mfr #: 5UYJ4

$5.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.48"
Series: P3
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041476 Mfr #: 5UYJ4
Width: 0.48"Series: P3
Color: OrangeMax. Single Wire Size: 14 AWG
Min. Wire Combination: (1) 18 AWG with (1) 20 AWGWire Connector Style: Standard
Max. Wire Combination: (4) 16 AWG with (1) 20 AWGItem: Twist On Wire Connector
Application: General PurposeMin. Single Wire Size: 22 AWG
Height: 1.01"Standards: UL listed and CSA Certified
Max. Voltage: 600VACCountry of Origin (subject to change): China

Description

Twist On Wire Connector, Application General Purpose, Color Orange, Wire Connector Style Standard, Series P3, Max. Voltage 600VAC, Max. Wire Combination (4) 16 AWG with (1) 20 AWG, Min. Wire Combination (1) 18 AWG with (1) 20 AWG, Max. Single Wire Size 14 AWG, Min. Single Wire Size 22 AWG, Height 1.01 In., Width 0.48 In., Standards UL Listed and CSA Certified, Package Quantity 100

Reviews