KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Termnl Kit, With Crimp Tool, 282 pcs.

POWER FIRST| Zoro #: G0524675| Mfr #: 5UGK4

$38.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Kit Type: Terminal
Number of Pieces: 282
Includes: (18) 4FRG3, (18) 4FRG4, (36) 4FRG5, (34) 4FRG6, (18) 4FRF8, (18) 4FRF9, (18) 5UGK7, (18) 5UGK8, (17) 5UGK9, (18) 4FRG8, (12) 4FRF7, (12) 4FRG7, (12) 4FRG2, (12) 5UGN1, (8) 4FRG1, (12) 5WHE2 Connectors and Crimping Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0524675 Mfr #: 5UGK4
Kit Type: TerminalNumber of Pieces: 282
Includes: (18) 4FRG3, (18) 4FRG4, (36) 4FRG5, (34) 4FRG6, (18) 4FRF8, (18) 4FRF9, (18) 5UGK7, (18) 5UGK8, (17) 5UGK9, (18) 4FRG8, (12) 4FRF7, (12) 4FRG7, (12) 4FRG2, (12) 5UGN1, (8) 4FRG1, (12) 5WHE2 Connectors and Crimping ToolTools Included: Crimping Tool
Sizes Included: 22-18 AWG, 16-14 AWG, 12-10 AWGItem: Wire Terminal Kit
Number of Sizes: 3Wire Type: Solid and Stranded - Copper Only
Terminal Type: Non-InsulatedConnector Assortment Type: Crimp Terminals
Standards: UL listedCountry of Origin (subject to change): Taiwan, Province of China

Description

Wire Terminal Kits, Wire Termimal, Kit Type Wire Termimal, Terminal Type Non Insulated, Number of Pieces 282, Includes 282 Terminals, (18) G2375581, (18) G2619845, (36) G2651101, (34) **4FRG6**, (18) **4FRF8**, (18) **4FRF9**, (18) **5UGK7**, (18) **5UGK8**, (17) **5UGK9**, (18) **4FRG8**, (12) **4FRF7**, (12) **4FRG7**, (12) G0590125, (12) G0768993, (8) G2883185, (12) **5WHE2** Connectors and a Crimping Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews