Wire Tote, Hand Carry, Capacity 80 Lb

POWER FIRST| Zoro #: G0676085| Mfr #: 1TCY4

$21.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 8 Carter Pins
Depth (In.): 22-1/2
Width (In.): 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676085 Mfr #: 1TCY4
Includes: 8 Carter PinsDepth (In.): 22-1/2
Width (In.): 13For Use With: Wire Reels
Spindle Dia. (In.): 5/8Capacity (Lb.): 80
Type: Hand-CarryItem: Wire Tote
Finish: Powder CoatedFeatures: Allows For Easy Reel Changes
Dispenses: Wire ReelsMaterial: steel
Height (In.): 9-1/4Number of Spindles: 2
Country of Origin (subject to change): China

Description

Wire Tote, Hand Carry, Height 9 1/4 In, Width 13 In, Depth 22 1/2 In, Number of Spindles 2, Spindle Dia 5/8 In, Material Steel, Powder Coat Finish, Capacity 80 Lb, Allows For Easy Reel Changes, Includes 8 Carter Pins 2UJN5, For Use With Wire Reels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews