customer-service Help
Power Gear

Line Cord, Plug/Plug, 15 ft, Black (Discontinued)

Power Gear Line Cord,  Plug/Plug,  15 ft,  Black 76579999/86579
Tap to zoom
Hover or click to zoom
$4.80
  • Cord Type: Line/Extension Cord
  • Cable Length: 15 ft
  • Compatibility: Fax Machine; Modem; Telephone
See full product details
This Product is Discontinued

Power Gear #76579999/86579 Specifications

  • Cord Type: Line/Extension Cord
  • Cable Length: 15 ft
  • Compatibility: Fax Machine; Modem; Telephone
  • Weight: 0.172 lbs
  • Color: Black
  • Country of Origin (subject to change): China

Description

Connect phones, modems and fax machines to wall jacks. The modular jacks on each end are compatible with any brand. Extra length of cord allows you to reach devices that aren't near the wall jack. Easily installs into standard phone jacks without the need for tools.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Power Gear #76579999/86579