Skip to Main Content
customer-service Help
Power Service Products

Diesel Fuel Supplement, Amber, 16 oz.

Power Service Products Diesel Fuel Supplement,  Amber,  16 oz. 01016-09
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.68
  • Item: Diesel Supplement and Cetane Booster
  • Type: Anti-Gel
  • Application: Diesel Fuel Additive
See full product details
Orders over $75 ship free.
Total: $5.68

Power Service Products #01016-09 Specifications

  • Item: Diesel Supplement and Cetane Booster
  • Type: Anti-Gel
  • Application: Diesel Fuel Additive
  • Color: Amber
  • Size: 16 oz
  • Container Size: 16 oz.
  • Sub-Category: Fuel Additives and Stabilizers
  • Size/Net Weight: 1.23 lb
  • Package Quantity: 1
  • Appearance: Liquid
  • For Use With: Diesel/Bio-Diesel Blends
  • Container Type: Bottle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Diesel Supplement and Cetane Booster

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Reviews of Power Service Products #01016-09