Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

BatteryPack, 6 Cell, 9 V, Intellikey

  • Zoro #: G3710332
  • Mfr #: DL-40

$4.83

Details
  • Battery Type: Alkaline
  • Battery Capacity: 2450mAh
  • Depth: 0.60"
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Power Xp #DL-40 Specifications

  • Zoro #: G3710332
  • Mfr #: DL-40
Battery Type: Alkaline Battery Capacity: 2450mAh
Depth: 0.60" Width: 1.20"
Shelf Life: 5 yr. Number of Cells - Battery: 6
Voltage - Batteries: 9VDC Max. Operating Temp.: 130 Degrees F
Fits Brand: Intellikey Height: 6.00"
Terminal Type - Batteries: Wire Leads Item: Door Lock Battery Pack
Battery Cross-Reference: 100178, DL-18, PT00213 Fits Model: 100178, PT00213
Length: 6.00" Min. Operating Temp.: 0 Degrees F
Battery Chemistry: Alkaline Voltage: 9
Capacity - Batteries: 2900mAh Cross-Reference: DL-18, 100178, PT00213
Standards: ANSI, ISO9001, CE, RoHS Operating Temp.: 0-130F
Country of Origin (subject to change): China

Description

But with the advancement of technology and our dependency on the latest and miniature-sized tech, the button and coin batteries (like the CR2302 and CR2025) used in smaller toys and things of that nature are becoming increasingly practical. Here are some important details for the Door Lock Battery Pack : VOLTAGE: 9, BATTERY TYPE: Alkaline, BATTERY CHEMISTRY: Alkaline

Technical Guides

Reviews of Power Xp #DL-40