Powerbuilt

10 Pc Screw-Coil Thread Set(5/16-18*1.5D)

Hover or click to zoom Tap to zoom
Key Features
  • Item: Thread Insert Set
  • Type: Screw-Coil Thread Inserts
  • Material: Stainless Steel
  • Size: 5/16"-18
  • Product Type: Thread Inserts
  • Thread Type: Coarse
  • Number of Pieces: 10
  • Application: Replacing Damaged and Stripped Threads
See full product details
$6.95
Must order in multiples of 2
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents