Powerbuilt
10 Pc Screw-Coil Thread Set(M14-1.25)
- Zoro #: G404053203
- Mfr #: 647937
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Insert Set
- Type: Helical Coil Thread Inserts
- Material: Stainless Steel
- Size: M14-1.25
- Product Type: Thread Inserts
- Thread Type: Coarse
- Number of Pieces: 10
- Application: Replacing Damaged and Stripped Threads
$15.91
5% off
$15.11
Subtotal: $15.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Powerbuilt
- MFR #647937
- Zoro #G404053203
- Country of OriginTaiwan, Province of China
- Category Thread Repair Kits
Dimensions
Size | M14-1.25 |
Details
Item | Thread Insert Set |
Type | Helical Coil Thread Inserts |
Material | Stainless Steel |
Product Type | Thread Inserts |
Thread Type | Coarse |
Number of Pieces | 10 |
Application | Replacing Damaged and Stripped Threads |
Includes | (10) Helical Screw Thread Inserts |
System of Measurement | Metric |
Reviews of Powerbuilt #647937
Explore more
- POWERBUILT 5Pc Thread Coil-Insert Repair Kit5/16-18 647954
- POWERBUILT 10 Pc Screw-Coil Thread Set(5/16-18*1.5D) 647944
- POWERBUILT 5Pc Threaded Coil-Insert Repair Kit(M14-1.25) 647947
- POWERBUILT 12Mm Back-Tap Thread Repair Tool 641148
- POWERBUILT 5Pc Thread Coil-Insert Repair Kit 3/8-16 647953
- POWERBUILT 14Mm Back-Tap Thread Repair Tool 640811
- POWERCOIL Powercoil 3552-1-2K Wire Insert Thread Repair Kit 3552-1/2K
- E-Z LOK Standard Coil Thread Repair Kit For Metal - 1/4-20 x 1.5D SK20815
- E-Z LOK ‚Ñ¢ Thread Repair Kit for Metal - Screw Locking - 1/2-13 x 3/4-10 - EZ-329-8IC
- ZORO SELECT Helical Thread Repair Kit, 3-56, 20 Pcs 3534-3GK
- E-Z LOK ‚Ñ¢ Thread Repair Kit for Metal - Standard Wall - 10-32 x 3/8-16 - EZ-329-332
- Powerbuilt Thread Repair Kits