Powercoil

Powercoil 3520-12.00K Wire Insert Thread Repair Kit

Powercoil Powercoil 3520-12.00K Wire Insert Thread Repair Kit 3520-12.00K
Hover or click to zoom Tap to zoom
$68.68
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $68.68

Powercoil #3520-12.00K Specifications

  • Country of Origin (subject to change): United States

Description

Thread repair kits allow easy installation of a new thread in only a few steps. thread repair sets specially designed to repair any defect thread. internal and external. The thread repair set are universal in diameter and pitch and are easy to use. fast and cost effective solution for any case of thread defect. Thread Repair Kits are a low cost. handy economy kit suited to general use.FeaturesType - Free RunningMaterial - 304 Stainless SteelInternal Thread size - M12-1.75Thread Type - 18 mm. Thread Direction - Metric CoarseLength - 10Free Coil Diameter - For MetalTap size - Includes HSS STI Tap. Tool.31/64 HSS Drill Bit & 10 Inserts

Restrictions and Compliance

Reviews of Powercoil #3520-12.00K