Powercoil 3534-WK1 Wire Insert Thread Repair Kit

  • Mfr # 3534-WK1

  • Zoro # G503761719


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Thread Size
1/4"-28,5/16"-24,3/8"-24,7/16"-20,1/2"-20
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3534-WK1
Zoro #
G503761719
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28,5/16"-24,3/8"-24,7/16"-20,1/2"-20

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
System of Measurement
Inch
Compatible Material
Metal
Includes
HSS Taps Drill Bits Tools and Inserts
Helical Insert Type
Free-Running

Description

Thread repair kits allow easy installation of a new thread in only a few steps. thread repair sets specially designed to repair any defect thread, internal and external. The thread repair set are universal in diameter and pitch and are easy to use, fast and cost effective solution for any case of thread defect. Thread Repair Kits are a low cost, handy economy kit suited to general use.

Features
  • Type - Free Running
  • Material - 304 Stainless Steel
  • Internal Thread size - 1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20
  • Thread Type - 1.5 X Diameter
  • Thread Direction - UNF
  • Free Coil Diameter - For Metal
  • Tap size - Includes HSS Taps, Drill Bits, Tools and Inserts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.