KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solar Charger Cord Kit, w/Charge Ctrl

POWERFILM| Zoro #: G2247217| Mfr #: AK-1

$119.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 12V Male Cigarette Lighter Adapter, Daisy Chain Extension, Charge Controller, 15 ft. Extension Cord with Alligator Clips
Item: Solar Charger Cord Kit
For Use With: Any 15.4V Powerfilm Foldable Solar to Charge RV, Car, Boat Battery and Any Other 12V battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247217 Mfr #: AK-1
Includes: 12V Male Cigarette Lighter Adapter, Daisy Chain Extension, Charge Controller, 15 ft. Extension Cord with Alligator ClipsItem: Solar Charger Cord Kit
For Use With: Any 15.4V Powerfilm Foldable Solar to Charge RV, Car, Boat Battery and Any Other 12V batteryColor: Black
For Battery Voltage: 12Country of Origin (subject to change): United States

Description

Solar Charger Cord Kit, Color Black, For Use With Any 15.4V Powerfilm Foldable Solar to Charge RV, Car, Boat Battery and Any Other 12V battery, Includes 12V Male Cigarette Lighter Adapter, Daisy Chain Extension, Charge Controller, 15 ft. Extension Cord with Alligator Clips

Reviews