Solar Charger, Foldable, 60W, Black, 59x43

POWERFILM |Zoro #: G1260786|Mfr #: F16-3600

$732.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260786 Mfr #: F16-3600
Item: Solar ChargerColor: Black
Includes: Female Cigarette Lighter AdapterFolded Length (In.): 11
Width: 43"Volts AC/DC: 15.4
Type: FoldableMax. Output: 60W
Length: 59"Folded Width (In.): 9.5
Standards: CE, Mil SpecFolded Height (In.): 2
Amps: 3.6Country of Origin (subject to change): United States

Product Description

Solar Charger, Foldable, Max. Output 60W, Volts AC/DC 15.4VDC, Amps 3.6, Color Black, Length 59 In., Width 43 In., Folded Length (In.) 11, Folded Width (In.) 9.5, Folded Height (In.) 2, For Use With Laptop, Satellite Phone, Standards CE, Mil Spec, Includes Female Cigarette Lighter Adapter

Product Reviews

Save 15% when you sign up for Z-mail.