Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" W x 22" L V-Belt 1 Rib 4L220 PK2

  • Zoro #: G0372937
  • Mfr #: 4L220-2
$7.15 ($3.58/unit)
  • Number of Ribs: 1
  • Outside Length: 22"
  • Construction: Wrapped
See full product details
Orders over $75 ship free.

Powerflite #4L220-2 Specifications

  • Zoro #: G0372937
  • Mfr #: 4L220-2
Number of Ribs: 1 Outside Length: 22"
Construction: Wrapped V-Belt Section: 4L
Thickness: 5/16" Material: Fabric Cover, Rubber Body, Polyester Cords
Industry Number: 4L220 For Use With: Single or Multiple V-Belt Drives
Item: V-Belt Top Width: 1/2"
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

V-belts wedge into their pulley for a secure fit allowing them to transfer great amounts of energy through friction. Here are some important details for the V-Belt : OUTSIDE LENGTH: 22", MATERIAL: Fabric Cover, Rubber Body, Polyester Cords, NUMBER OF RIBS: 1

Reviews of Powerflite #4L220-2