Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" W x 27" L V-Belt 1 Rib 4L270 PK2

  • Zoro #: G0372989
  • Mfr #: 4L270-2
$6.00 /ea ($3.00/unit)

Order in multiples of 2

  • Material: Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length: 27"
  • Thickness: 5/16"
See full product details
Orders over $75 ship free.

Powerflite #4L270-2 Specifications

  • Zoro #: G0372989
  • Mfr #: 4L270-2
Material: Fabric Cover, Rubber Body, Polyester Cords Outside Length: 27"
Thickness: 5/16" Construction: Wrapped
Industry Number: 4L270 Number of Ribs: 1
For Use With: Single or Multiple V-Belt Drives Top Width: 1/2"
Item: V-Belt V-Belt Section: 4L
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

V-Belts transmit power through a pulley system for a power transmission vehicle or heavy-duty appliance. Take a look at the features for this V-Belt : OUTSIDE LENGTH: 27", MATERIAL: Fabric Cover, Rubber Body, Polyester Cords, NUMBER OF RIBS: 1

Reviews of Powerflite #4L270-2