Powerflite
1/2" W x 32" L V-Belt 1 Rib 4L320 PK2
- Zoro #: G0372675
- Mfr #: 4L320-2
Tap to zoom
Hover or click to zoom
$5.97
/pkg. of 2
Must order in multiples of 2
- Item: V-Belt
- V-Belt Section: 4L
- Industry Number: 4L320
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.94
Powerflite #4L320-2 Specifications
- Zoro #: G0372675
- Mfr #: 4L320-2
- Item: V-Belt
- V-Belt Section: 4L
- Industry Number: 4L320
- Top Width: 1/2"
- Number of Ribs: 1
- Thickness: 5/16"
- Outside Length: 32"
- Material: Fabric Cover, Rubber Body, Polyester Cords
- Construction: Wrapped
- For Use With: Single or Multiple V-Belt Drives
- Country of Origin (subject to change): Indonesia
Description
V-Belt,1/2 in. x 32 in. L,PK2, Package Quantity 2