Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" W x 33" L V-Belt 1 Rib 4L330 PK2

  • Zoro #: G0372657
  • Mfr #: 4L330-2
$6.19 ($3.10/unit)
  • Construction: Wrapped
  • Top Width: 1/2"
  • For Use With: Single or Multiple V-Belt Drives
See full product details
Orders over $75 ship free.

Powerflite #4L330-2 Specifications

  • Zoro #: G0372657
  • Mfr #: 4L330-2
Construction: Wrapped Top Width: 1/2"
For Use With: Single or Multiple V-Belt Drives Industry Number: 4L330
Outside Length: 33" Material: Fabric Cover, Rubber Body, Polyester Cords
Item: V-Belt Number of Ribs: 1
V-Belt Section: 4L Thickness: 5/16"
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Zoro carries a wide variety of industrial v-belts, including cogged, micro, adjustable, banded, metric, ribbed, rubber, polyester and wrapped. Product specs for this V-Belt include the following: OUTSIDE LENGTH: 33", MATERIAL: Fabric Cover, Rubber Body, Polyester Cords, NUMBER OF RIBS: 1

Reviews of Powerflite #4L330-2