Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/32" W x 49" L Multiple V-Belt 1 Rib B46 PK2

  • Zoro #: G0369988
  • Mfr #: B46-2
$49.95 ($24.98/unit)
  • Number of Ribs: 1
  • Top Width: 21/32"
  • For Use With: Single or Multiple V-Belt Drives
See full product details
Orders over $75 ship free.

Powerflite #B46-2 Specifications

  • Zoro #: G0369988
  • Mfr #: B46-2
Number of Ribs: 1 Top Width: 21/32"
For Use With: Single or Multiple V-Belt Drives Outside Length: 49"
Material: Fabric Cover, Rubber Body, Polyester Cords V-Belt Section: B
Industry Number: B46 Item: Multiple V-Belt
Construction: Wrapped Thickness: 13/32"
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Multi V-Belt,21/32 in. x 49 in. L,Package Quantity 2

Reviews of Powerflite #B46-2