Powerheart
Adult Electrode, 2 yr
Mfr # XELAED002B
Zoro # G5499108
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerheart G5 AED
- Shelf Life 2 yr
- Product Type Adult Electrode with ICPR
- Battery Type Non-Rechargeable Lithium
- Compatible Manufacturer Part Number XELAED002B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerheart
- MFR # XELAED002B
- Zoro # G5499108
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Details
Item | Adult Electrode |
For Use With | Powerheart G5 AED |
Shelf Life | 2 yr |
Product Type | Adult Electrode with ICPR |
Battery Type | Non-Rechargeable Lithium |
Compatible Manufacturer Part Number | XELAED002B |
Description
Adult Electrode, Shelf Life 2 yr, For Use With Powerheart G5 AED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS COMPLIANCE Sharps Disposal By Mail, 1/4 Gal., Hinged (SW1Q129012)
- CLINTON Small Up/Down Staircase (4-5500-36)
- PHYSICIANSCARE Petroleum Jelly, Jar, 3.75 oz. (12-825)
- CONAIR Hair Dryer, , Full Salon (294WH)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- AEK Magnetic Cabinet Label Automated Defibrillator AED (EN9462)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000001)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER HEARTSINE FIRST VOICE Gateway, White, 3" L (ACC-GTW-US-01)