Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3500W Dual Fuel Portable Generator 120VAC Electric

  • Zoro #: G0056679
  • Mfr #: DF3500E

$636.82

  • Generator Starter Type: Electric
  • Item: Dual Fuel Portable Generator
  • Generator Voltage: 120VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Powermate #DF3500E Specifications

  • Zoro #: G0056679
  • Mfr #: DF3500E
Generator Starter Type: Electric Item: Dual Fuel Portable Generator
Generator Voltage: 120VAC Generator Fuel Type: Gasoline/LPG
Width: 20.9" Generator Engine Brand: Powermate
Generator Rated Watts: 3500/3200 Surge Watts: 4375/4000
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Find the right portable generator to accommodate your power needs with a variety of sizes to match your specific use. Take a look at the features for Powermate Dual Fuel Portable Generator. Generator Rated Watts: 3500.

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Powermate #DF3500E