Powermate
PM3000i INVERTER 50ST/CSA
- Zoro #: G105386891
- Mfr #: P0080601
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Generator Rated Watts: 3000
- Generator Fuel Type: Gasoline
- Surge Watts: 2300
- Fuel Tank Capacity: 1.06 Gal
- Run Time Hour Meter: 4.5 Hours
- Hz: 60
- Voltage: 120V
- Engine Displacement: 149cc
$724.91
Subtotal: $724.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Powermate #P0080601 Specifications
- Zoro #: G105386891
- Mfr #: P0080601
- UPC #: 696471078916
- Generator Rated Watts: 3000
- Generator Fuel Type: Gasoline
- Surge Watts: 2300
- Fuel Tank Capacity: 1.06 Gal
- Run Time Hour Meter: 4.5 Hours
- Hz: 60
- Voltage: 120V
- Engine Displacement: 149cc
- CARB Compliant: Yes
- Country of Origin (subject to change): China
Description
Reviews of Powermate #P0080601
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POWERMATE PM7500 CO 50ST P0081400
- POWERMATE PM9400E 50ST P0081500
- POWERMATE PM7500 49ST CSA P0081600
- POWERMATE PM2000i INVERTER 50ST/CSA P0080501
- POWERMATE PM2000 49ST CSA P0080900
- POWERMATE PM3800 49ST CSA P0081100
- MI-T-M 5000 Watt Portable Generator, 7.3 gal., Gasoline GEN-6000-0MHE
- ECOFLOW DELTA + 2x 160W Solar Panel DELTAAMSP162
- RELIANCE CONTROLS THROUGH THE WALL KIT WKPBN30
- HONDA 4500W Watt Conventional Generator , 6.2 gal , Gasoline EM5000SXK3AN
- ECOFLOW Portable Power Station DELTA EFDELTA1300-AM
- Powermate Portable Generators