Powermate
PM7500 49ST CSA
- Zoro #: G705386888
- Mfr #: P0081600
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Generator Rated Watts: 7500
- Generator Fuel Type: Gasoline
- Surge Watts: 6000
- Fuel Tank Capacity: 8 Gal
- CARB Compliant: No
- Engine Displacement: 420cc
- Voltage: 120/240V
- Hz: 60
$871.08
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $871.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Powermate #P0081600 Specifications
- Zoro #: G705386888
- Mfr #: P0081600
- UPC #: 696471080391
- Generator Rated Watts: 7500
- Generator Fuel Type: Gasoline
- Surge Watts: 6000
- Fuel Tank Capacity: 8 Gal
- CARB Compliant: No
- Engine Displacement: 420cc
- Voltage: 120/240V
- Hz: 60
- Run Time Hour Meter: 10 Hours
- Country of Origin (subject to change): Viet Nam
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Powermate #P0081600
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POWERMATE PM4500 DF 49ST/CSA CO P0081700
- POWERMATE PM4500 CO 49ST P0080201
- POWERMATE PM2000 49ST CSA P0080900
- POWERMATE PM9400E 50ST P0081500
- POWERMATE PM3800 49ST CSA P0081100
- POWERMATE PM7500 DF 49ST/CSA CO P0081800
- FIRMAN 3300W Invert Generator W03083
- DAYTON 2450 Watt Portable Generator, 2.6 gal., Gasoline GEN-3000-1GH0
- BN PRODUCTS Inverter Generator, 3500W Rated Power, Electric Start BNG4000iE
- DAYTON 6500 Watt Portable Generator, 7.3 gal., Gasoline GEN-7500-0GHE
- ECOFLOW DELTA + 1x 160W Solar Panel DELTAAMSP161
- Powermate Portable Generators