Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3500W Gas Portable Generator w/RV Plug 120VAC Recoil

  • Zoro #: G0056697
  • Mfr #: CX3500C

$472.57

  • Generator Starter Type: Recoil
  • Generator Rated Watts: 3500
  • Generator Voltage: 120VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Powermate #CX3500C Specifications

  • Zoro #: G0056697
  • Mfr #: CX3500C
Generator Starter Type: Recoil Generator Rated Watts: 3500
Generator Voltage: 120VAC Generator Fuel Type: Gasoline
Item: Portable Generator w/RV Plug Surge Watts: 4375
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

When it comes to fueling your portable generator, we have gas and propane generators to choose from, along with models that use both types of fuel. Here is some additional information about Powermate Portable Generator w/RV Plug. Generator Rated Watts: 3500.

Restrictions and Compliance

Hazardous material

Reviews of Powermate #CX3500C