Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6500W Gas Portable Generator 120/240VAC Electric

  • Zoro #: G0056651
  • Mfr #: CX6500E

$1,027.78

  • Width: 23.2"
  • Item: Portable Generator
  • Generator Starter Type: Electric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Powermate #CX6500E Specifications

  • Zoro #: G0056651
  • Mfr #: CX6500E
Width: 23.2" Item: Portable Generator
Generator Starter Type: Electric Generator Voltage: 120/240VAC
Generator Engine Brand: Powermate Generator Fuel Type: Gasoline
Generator Rated Watts: 6500 Surge Watts: 8125
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shop portable generators from the top trusted brands like Briggs & Stratton, Honda, Dayton and more. Take a look at the features for Powermate Portable Generator. Generator Rated Watts: 6500.

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Powermate #CX6500E