Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8000W Gas Portable Generator 120/240VAC Recoil

  • Zoro #: G0056730
  • Mfr #: CX8000E

$1,137.64

  • Generator Voltage: 120/240VAC
  • Surge Watts: 10,000
  • Generator Engine Brand: Powermate
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Powermate #CX8000E Specifications

  • Zoro #: G0056730
  • Mfr #: CX8000E
Generator Voltage: 120/240VAC Surge Watts: 10,000
Generator Engine Brand: Powermate Width: 23.2"
Generator Fuel Type: Gasoline Generator Rated Watts: 8000
Item: Portable Generator Generator Starter Type: Electric
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Portable Generator

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Powermate #CX8000E