Powermatic
Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap.
Mfr # 1791264K
Zoro # G9879204
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$1,784.99
Key Features
- Voltage 120/240V AC
- Spindle Speed 1,725 RPM
- Motor HP 1 hp
- Chisel Capacity 1 in
- Phase Single-Phase
Explore More Products
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V 691201
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz 53UH19
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Vertical Mill Drill, 2 HP, Single Phase, 110V, VMD-931G 1020693
- DAYTON Combination Lathe/Milling Machine, 115VAC 48WE41
- JET Mill Drill, 26 In, 2 HP 350020
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz 2LKP9
- JET Mill/Drill Machine, 1 HP 350017
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V 691203
- JET Mill/Drill Machine, Swing 21-7/8" JMD-40GHPF
- JET Spindle Shaft 10905829
- WILTON Mill - Newall DP700 2-Axis DRO 691187
- Powermatic Power Drills