Powermatic
Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 18 in Swing, Variable Speed
Mfr # 1792800B
Zoro # G0468907
$2,199.99
5% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,075.99
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 18 in
- Voltage 115/230V AC
- Motor HP 1 hp
Explore More Products
- POWERMATIC Pm2820Evs Drill Press PM2820
- POWERMATIC Pm2815 Fs Drill Press 3/4Hp 1Ph 120V PM2815FS
- POWERMATIC Pm2815 Bt Drill Press 3/4Hp 1Hp 120V PM2815BT
- BAILEIGH INDUSTRIAL Floor Drill Press, Geared Head Drive, 1 1/2 hp, 110 V, 10 in Swing, 4 Speed DP-1000G
- JET JCT-5670, 1/2" Industrial Drill JCT-5670
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step 9680341
- JET Floor Drill Press, Geared Head Drive, 2 hp, 240 V, 20 in Swing, 12 Speed 354020
- ECHO Engine Powered Drill, 25.4cc Engine Size EDR-260
- DAKE Floor Drill Press, Belt Drive, 1 1/2 hp, 120 V, 18 in Swing, Variable Speed 977700-1V
- JET Bench Drill Press, Belt Drive, 1/2 hp, 115 V, 12 in Swing, Variable Speed JWDP-12
- WALTER MEIER HOLDING AG 4 Cross Slide Drill Press Vise 11694
- Powermatic Drill Presses