Hydroguard E425 Thermostatic Valve

POWERS| Zoro #: G1653985| Mfr #: E425-0000

$606.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653985 Mfr #: E425-0000
Material of Construction: BrassConnection (In.): 1/2 NPT
Handle Type: Single LeverType: -
Item: Hydroguard E425 Thermostatic ValveConnection (In.): 1/2 NPT
Flow Rate (GPM): -Includes: -
Height (In.): -Depth (In.): -
ADA Compliant: -Width (In.): -
Country of Origin (subject to change): United States

Product Description

Hydroguard E425 Thermostatic Valve, Connection 1/2 NPT In, Material of Construction Brass, Handle Type Single Lever, For Use With Powers Valves Hydroguard E425

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews