JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Valve Repair Kit, Model 800 Series, Connection 1/2 In.

POWERS| Zoro #: G1421357| Mfr #: 800-098

$162.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421357 Mfr #: 800-098
Handle Type: NoneCover Material: Chrome
Connection (In.): 1/2Color/Finish: Chrome
Length (In.): 12Type: Model 800 Series Tub And Shower
Country of Origin (subject to change): United States

Product Description

Valve Repair Kit, Model 800 Series Tub And Shower, Connection 1/2 In., Length 12 In., Chrome Cover Material, Chrome Color/Finish

Product Reviews

Save 15%. Sign up for Z-mail.