Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" W x 100 ft L Linked V-Belt 1 Rib

  • Zoro #: G6127871
  • Mfr #: 0408030-DRIVE
$947.18
  • Temp. Range: -40 Degrees to 240 Degrees F
  • Outside Length: 100 ft
  • Thickness: 1/2 in
See full product details
This item ships free.

Powertwist Drive #0408030-DRIVE Specifications

  • Zoro #: G6127871
  • Mfr #: 0408030-DRIVE
Temp. Range: -40 Degrees to 240 Degrees F Outside Length: 100 ft
Thickness: 1/2 in V-Belt Section: A, 4L
Number of Ribs: 1 Top Width: 1/2 in
Resists: Oil, Water and Chemical For Use With: Multiple Belt Systems
V-Belt Type: Link V-Belt Construction: Composite Polyurethane/Polyester
Item: Link V-Belt Material: Composite Polyurethane/Polyester
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Link V-Belt, V-Belt Section A, 4L, Number of Ribs 1, Outside Length 100 ft, Top Width 1/2 in, Thickness 1/2 in, Material Composite Polyurethane/Polyester, Construction Composite Polyurethane/Polyester, Temp. Range -40 Degrees to 240 Degrees F, Resists Oil, Water and Chemical, For Use With Multiple Belt Systems

Reviews of Powertwist Drive #0408030-DRIVE