Powertwist Drive
Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 0405010-DRIVE
Zoro # G6127908
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 25 ft.
- Thickness 23/64"
Explore More Products
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs 0408050-DRIVE
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 1 Ribs 0405070-DRIVE
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 1 Ribs 0408010-DRIVE
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 1 Ribs 0408030-DRIVE
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs 0405050-DRIVE
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 1 Ribs 0405030-DRIVE
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 212 Inch Long x 3 Ribs - 3/5V2120 3R5V2120
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs 5L320
- D&D 2240mm Outside Length, 9 2/3mm Top Width, 1 Ribs SPZ2240
- PIX Poly Rib J Belt, 36 in. EL-10 Rib 360J10
- DAYTON 2L200 Cogged V-Belt, 20" Outside Length, 1/4" Top Width, 1 Ribs 13V780
- Powertwist Drive Power Transmission Belts