STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Suction Cup Lifter, 10 In, Horiz Handle

POWR-GRIP| Zoro #: G2473432| Mfr #: N6450

$83.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Carrying Case
Handle Material: Metal
Item: Manual Suction Cup Lifter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473432 Mfr #: N6450
Includes: Carrying CaseHandle Material: Metal
Item: Manual Suction Cup LifterCup Size: 10" dia.
Max. Load Capacity: 175 lb.Cup Type: Concave
Features: Red-Line Vacuum Indicator, Check Valve and Release ValveHandle Type: Horizontal Handle
Country of Origin (subject to change): United States

Description

Manual Suction Cup Lifter, Cup Size 10 In. Dia., Cup Type Concave, Horizontal Handle, Handle Material Metal, Max. Load Capacity 175 lb., Features Red-Line Vacuum Indicator, Check Valve and Release Valve, Includes Carrying Case

Reviews