Suction Cup Lifter, 1.5 In, Vertical Hndl

POWR-GRIP| Zoro #: G2260361| Mfr #: PU0950

$19.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Features: Finger Operated Plunger
Handle Type: Vertical Handle
Item: Manual Suction Cup Lifter
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2260361 Mfr #: PU0950
Cup Type: ConcaveItem: Manual Suction Cup Lifter
Features: Finger Operated PlungerHandle Type: Vertical Handle
Cup Size: 1-1/2" dia.Max. Load Capacity: 3 lb.
Handle Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Manual Suction Cup Lifter, Cup Size 1-1/2 In. Dia., Cup Type Concave, Vertical Handle, Handle Material Polypropylene, Max. Load Capacity 3 lb., Features Finger Operated Plunger

Product Reviews