JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Suction Cup Lifter, 3x6 In, T-Handle

POWR-GRIP| Zoro #: G1405573| Mfr #: RF36HG

$57.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1405573 Mfr #: RF36HG
Cup Type: ConcaveItem: Manual Suction Cup Lifter
Features: Red-Line Vacuum Indicator, Check Valve and Instant Release Lift TabsHandle Type: T-handle
Cup Size: 3" x 6" OblongMax. Load Capacity: 40 lb.
Handle Material: AluminumCountry of Origin (subject to change): United States

Product Description

Manual Suction Cup Lifter, Cup Size 3 In. x 6 In. Oblong, Cup Type Concave, T-Handle, Handle Material Aluminum, Max. Load Capacity 40 lb., Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs

Product Reviews

Save 15%. Sign up for Z-mail.