Suction Cup Lifter, 6 In Dia, T-Handle

POWR-GRIP| Zoro #: G0277243| Mfr #: TL6HG

$52.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0277243 Mfr #: TL6HG
Cup Type: ConcaveItem: Manual Suction Cup Lifter
Includes: Vacuum Pad ProtectorFeatures: Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs
Handle Type: T-HandleCup Size: 6" dia.
Max. Load Capacity: 70 lb.Handle Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Manual Suction Cup Lifter, Cup Size 6 In. Dia., Cup Type Concave, T-Handle, Handle Material Aluminum, Max. Load Capacity 70 lb., Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs, Includes Vacuum Pad Protector

Product Reviews

Save 15%. Sign up for Z-mail.