JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Suction Cup Mount, 3 In Dia, 1/4-20x3/8

POWR-GRIP| Zoro #: G1437502| Mfr #: TL3AMB1420T38L

$40.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437502 Mfr #: TL3AMB1420T38L
Features: Red-Line Vacuum Indicator, Check Valve and Instant Release Lift TabsIncludes: Vacuum Pad Protector
Item: Suction Cup MountCup Type: Concave
Includes: Vacuum Pad ProtectorPlatform Material: Metal
Cup Size: 3" dia.Mounting Size: 1/4"-20 x 3/8"
Max. Load Capacity: 15 lb.Mounting Type: Threaded Stud
Country of Origin (subject to change): United States

Product Description

Suction Cup Mount, Cup Size 3 In. Dia., Cup Type Concave, Mounting Type Threaded Stud, Mounting Size 1/4 In.-20 x 3/8 In., Platform Material Metal, Max. Load Capacity 15 lb., Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs, Includes Vacuum Pad Protector

Product Reviews

Save 15%. Sign up for Z-mail.