JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Suction Cup Mount, 4.5 Dia, 1/4-20x3/8

POWR-GRIP| Zoro #: G0779606| Mfr #: LJ45AMP1420T38L

$58.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0779606 Mfr #: LJ45AMP1420T38L
Item: Suction Cup MountCup Type: Concave
Features: Red-Line Vacuum Indicator, Check Valve and Instant Release Lift TabsIncludes: Vacuum Pad Protector
Includes: Vacuum Pad ProtectorPlatform Material: Polycarbonate
Cup Size: 4-1/2" dia.Mounting Size: 1/4"-20 x 3/8"
Max. Load Capacity: 40 lb.Mounting Type: Threaded Stud
Country of Origin (subject to change): United States

Product Description

Suction Cup Mount, Cup Size 4-1/2 In. Dia., Cup Type Concave, Mounting Type Threaded Stud, Mounting Size 1/4 In.-20 x 3/8 In., Platform Material Polycarbonate, Max. Load Capacity 40 lb., Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs, Includes Vacuum Pad Protector

Product Reviews

Save 15%. Sign up for Z-mail.