20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Suction Cup Mount, 6 In Dia, 1/4-20x1/4

POWR-GRIP| Zoro #: G1586121| Mfr #: TL6AMB1420T14L

$73.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1586121 Mfr #: TL6AMB1420T14L
Includes: Vacuum Pad ProtectorCup Type: Concave
Features: Red-Line Vacuum Indicator, Check Valve and Instant Release Lift TabsItem: Suction Cup Mount
Includes: Vacuum Pad ProtectorPlatform Material: Aluminum
Cup Size: 6" dia.Mounting Size: 1/4"-20 x 1/4"
Max. Load Capacity: 70 lb.Mounting Type: Threaded Stud
Country of Origin (subject to change): United States

Product Description

Suction Cup Mount, Cup Size 6 In. Dia., Cup Type Concave, Mounting Type Threaded Stud, Mounting Size 1/4 In.-20 x 1/4 In., Platform Material Aluminum, Max. Load Capacity 70 lb., Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs, Includes Vacuum Pad Protector

Product Reviews

Save 15%. Sign up for Z-mail.