JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Suction Cup Mount, 6 In Dia, Tie-Down

POWR-GRIP| Zoro #: G2308144| Mfr #: TL6TD

$76.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308144 Mfr #: TL6TD
Item: Suction Cup MountFeatures: Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs
Cup Type: ConcaveIncludes: Vacuum Pad Protector
Includes: Vacuum Pad ProtectorPlatform Material: Steel
Cup Size: 6" dia.Max. Load Capacity: 70 lb.
Mounting Type: Tie-Down BailCountry of Origin (subject to change): United States

Product Description

Suction Cup Mount, Cup Size 6 In. Dia., Cup Type Concave, Mounting Type Tie-Down Bail, Platform Material Steel, Max. Load Capacity 70 lb., Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs, Includes Vacuum Pad Protector

Product Reviews

Save 15%. Sign up for Z-mail.